Shop All Portable Device Chargers
Makita
18V LXT 50Ah Battery
Mfr # BL1850B
Zoro # G108233499
product price: $195.99
/ea
Sold in multiples of 6 for $1,175.94
Free Shipping & Returns
$1,175.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1850B
- Zoro # G108233499
- UPC # 88381463911
- Country of Origin Japan
- Category Portable Device Chargers
Details
Promotion Restriction | Not eligible for promotion |
Description
18V LXT, LithiumIon, 50Ah Battery, Integrated LED Battery Charge Level Indicator Allows User To Monitor Battery Charge, Reaches Full Charge In 45 Minutes Or Less, Compatible Only With Star Protection Tools, Indicated By The Star Symbol Or Yellow Battery Receiver Under The Tool, Battery Delivers Consistent Power Run Time In Extreme Temperatures, Equipped With Star Protection Computer Controls To Protect Against Overloading, Over Discharging Over Heating, Impact Resistant Outer Case Shock Absorbing Inner Liner Are Engineered To Protect The Battery, 16 Contact Terminals Maintain A Constant Connection With The Tool To Help Prevent Power Loss Or Fluctuation, Even During High Vibration Applications, Battery Resists Self Discharge Remains Ready For Use Even After Long Periods Of Storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VG-GGGLASD228AP13A)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 20 Ft. 4 Gauge W/ 500 Amp (ECI08660)
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- STREAMLIGHT KNUCKLEHEAD SPOT AC/DC CHARGER (SR90757)
- AXIOM MANUFACTURING Axiom Portable 12V 2.58A Car Charger For Microsoft - Re2-12Vcc (RE2-12VCC-AX)
- Makita Portable Device Chargers