Shop All Cordless Tool Accessories
Makita
18V LXT 5.0Ah Battery, 2PK
Mfr # BL1850B-2
Zoro # G0070430
product price: $269.00
/pk 2, $134.50/ea
Free Shipping & Returns
Not eligible for select promotions
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- For Use With Makita 18V LXT Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series LXT(R)
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1850B-2
- Zoro # G0070430
- UPC # 088381447805
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | 5 Ah |
For Use With | Makita 18V LXT Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Battery Packs |
Series | LXT(R) |
Category Type | Battery Pack |
Item | Battery |
Features | 16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 45 Mins, Resists Self Discharge, Shock Absorbing Inner Liner |
Weight | 1.4 lb |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Charger Included | No |
Number of Cells | 10 |
Cordless Tool Battery Platform | 18V LXT |
Cordless Tool Kit Contents | (2) Batteries |
Battery Series | LXT(R) |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5315C)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC2)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC1)
- MAKITA 18V LXT® Sync Lock® Battery Terminal (BPS01)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- MAKITA 18V LXT® 4-Port Charger (DC18SF)
- MILWAUKEE TOOL M18 & M12 Rapid Charge Station (48-59-1807)
- Makita Cordless Tools