Shop All Cordless Tool Accessories
Makita
18V LXT® 5.0Ah Battery, 10/pk
Mfr # BL1850B-10
Zoro # G0336073
product price: $1,369.00
/pk 10, $136.90/ea
Free Shipping & Returns
$1,369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 5 Ah
- For Use With Makita 18V LXT Cordless Tools
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1850B-10
- Zoro # G0336073
- UPC # 088381488297
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | 5 Ah |
For Use With | Makita 18V LXT Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (10) 18V LXT Lithium-Ion 5.0Ah Batteries |
Series | LXT |
Item | Battery |
Features | 16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 45 Mins, Resists Self Discharge, Shock Absorbing Inner Liner |
Category Type | Battery Pack |
Charger Input Voltage | 120V AC |
Battery Series | LXT(R) |
Cordless Tool Battery Platform | 18V LXT |
Wireless Tool Tracking | No |
Number of Cells | 10 |
Number of Batteries Included | 10 |
Weight | 1.4 lb |
Cordless Tool Kit Contents | (10) Batteries |
Charger Included | No |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 10, Voltage 18 V, Cordless Tool Kit Contents (10) Batteries, Charger Input Voltage 120V AC, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5546-8)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 6)
- PROTO Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16" (J5450)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- MAKITA Dust Bag, LS1030 (122351-2)
- MAKITA 18V LXT® 9" Fan (DCF201Z)
- MAKITA 18V LXT® Compact 2.0Ah Battery, 2/pk (BL1820B-2)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- MAKITA 18V LXT® 6.0Ah Battery, 2/pk (BL1860B-2)
- MAKITA 12V max CXT® Power Source (ADP06)
- MAKITA Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only (XBU02Z)
- Makita Cordless Tool Accessories