Shop All Electric Sanders
This Product is Discontinued
Makita
18V LXT® 5" Random Orbit Sander Kit (5.0Ah) (Discontinued)
Mfr # XOB01T
Zoro # G7509918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- size 5"
- Size 5 in
- Max. Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XOB01T
- Zoro # G7509918
- UPC # 088381834124
- Country of Origin China
- Category Electric Sanders
Dimensions
size | 5" |
Size | 5 in |
Max. Wheel Dia. | 5 in |
Tool Length | 12 1/2 in |
Orbit Dia. | 1/8 in |
Maximum Disc Diameter | 5 in |
Tool Height | 11 1/2 in |
Orbit Size | 1/8 in |
Tool Width | 22 1/2 in |
Description
Cordless Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Maximum Disc Speed 1,100 OPM, Voltage 18 V, Bare Tool/Battery Included Battery Included, Battery Platform 18V LXT, Number of Batteries Included 2, Battery Capacity 5.0 Ah, Number of Vacuum Holes 8, Dust Collection Type Included Dust Bag, Battery Model Number BL1850B, Number of Chargers Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.