Shop All Cordless Tool Accessories
Makita
18V LXT® 4-Port Charger
Mfr # DC18SF
Zoro # G7474144
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DC18SF
- Zoro # G7474144
- UPC # 088381430418
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Battery Capacity | 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | 18V Lithium-Ion 4-Port Charger Only |
Charger Output Voltage | 18.0 |
Number of Ports | 4 |
For Battery Voltage | 14.4V, 18V |
For Use With | 14.4V-18V LXT Li-Ion Batteries |
Charger Input Voltage | 120V |
Item | Battery Charger |
Category Type | Battery Charger |
Features | Wall Mountable |
Plug Type | Two-Prong |
Charge Time | 2 (2.0 Ah) 30 min, 2 (3.0 Ah) 60 min, 4 (2.0 Ah) 60 min, 4 (3.0 Ah) 120 min |
Battery Capacity Charged in 1-Hour | 3 Ah |
Wireless Tool Tracking | No |
Charging Type | Simultaneous |
Indicator Light | Yes |
Charger Class | Standard |
Charging Port Voltage | (4) 18V |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, Charge Time 2 (2.0 Ah) 30 min, 2 (3.0 Ah) 60 min, 4 (2.0 Ah) 60 min, 4 (3.0 Ah) 120 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 4, Charging Port Voltage (4) 18V, Charger Input Voltage 120V, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 14.4V-18V LXT Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-M8-20 Adjustable Lever Steel (8N20A02K)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- GROZ Drift Punch Set, Heavy Duty, 7 pcs. (25809)
- MAKITA 7.2V (1.3Ah) Ni-Cd Stick Battery, 10/pk (B7000-B-10)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- MAKITA 12V max CXT® Power Source (ADP06)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- MAKITA XGT Power Source, 40V max (ADP001G)
- ILC Replacement for Greenworks 29662 Battery (29662 BATTERY GREENWORKS)
- Makita Cordless Tools