Shop All Cordless Concrete Vibrators
Makita
18V LXT® 4' Concrete Vibrator Kit (5.0Ah)
Mfr # XRV01T
Zoro # G7510058
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Shaft Length 4 ft
- Head Dia. 1 in
- No Load RPM 13,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRV01T
- Zoro # G7510058
- UPC # 088381833462
- Country of Origin Multiple
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 4 ft |
Head Dia. | 1 in |
Length | 58 1/2 in |
Radius of Vibration | 4 15/16 in |
Head Length | 8 11/16 in |
Head Diameter | 1 in |
Overall Height | 58 1/2 in |
Tool Length | 58 1/2 in |
Description
Cordless Concrete Vibrator, Voltage 18V DC, Shaft Length 4 ft, Head Diameter 1 in, Radius of Vibration 4 15/16 in, Vibrations per Minute 13,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Charger, (2) Batteries, Battery Capacity 5.0 Ah, Head Length 8 11/16 in, Tool Length 58 1/2 in, Tool Weight 7.7 lb, Battery Model Number BL1850B, Battery Series 18V LXT, Charger Included Yes, Charger Model Number DC18RC, Concrete Vibrator Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Bench Engine Lathe, 9"x20" (9684504)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- MAKITA Shear Blade Set (191383-0)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- MAKITA 18V LXT® 4' Concrete Vibrator (XRV01Z)
- MAKITA 18V LXT® 8' Concrete Vibrator Kit (5.0Ah) (XRV02T)
- MAKITA 18V LXT® 8' Concrete Vibrator (XRV02Z)
- DUROFIX 48" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FPL)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- Makita Cordless Tools