Shop All Cordless Grinders
Makita
18V LXT 4-1/2" Cut-Off/Angle Grinder Kit
Mfr # BGA452
Zoro # G602677034
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 10,000 RPM
- Wheel Dia. 4-1/2 in
- Overall Length (In.) 12-1/2 in
- Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BGA452
- Zoro # G602677034
- UPC # 88381074681
- Country of Origin Unknown
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4-1/2 in |
Overall Length (In.) | 12-1/2 in |
Spindle Thread Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
No Load RPM | 10,000 RPM |
Battery Type | Lithium-Ion |
Tool Weight | 5 lb. |
Wire Cup Brush | 3-1/2 in |
Charge Time | 30 min |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- FISKARS MACHETE SAW STEEL 18"" (370500-1001)
- MAKITA 18V LXT Brushless Cordless Blower (MAKXBU03Z)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- MAKITA Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on (GD0601)
- Makita Cordless Grinders