Shop All Right Angle Drills
Makita
18V LXT® 3/8" Right Angle Drill
Mfr # XAD01Z
Zoro # G2320412
product price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 3/8 in
- Voltage 18V DC
- No Load RPM 0 to 1800
- Max. Torque 121 in-lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAD01Z
- Zoro # G2320412
- UPC # 088381667852
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 8 in |
Right Angle Length | 2 5/8 in |
Overall Height | 2 5/8 in |
Overall Length | 12 3/8 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, LXT Series, No Load RPM 0 to 1800, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 121 in-lb, Battery Included No, Handle Type Right Angle, Battery Pack Replacement 4NNN2, Tool Length 8 in, Tool Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Phillips 2 Bit Finder x 3-1/2 (BFP2)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.524+2K)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- MAKITA 18V LXT® 3/8" Right Angle Drill, Keyless Chuck (XAD02Z)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- DEWALT Cordless Right Angle Drill Kit, w/Battery (DCD460T1/DCB606)
- Makita Power Drills