Shop All Cordless Nailers & Staplers
This Product is Discontinued
Makita
18V LXT® 3/8" Crown Stapler Kit (5.0Ah) (Discontinued)
Mfr # XTS01T
Zoro # G7510259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 18V DC
- Crown 3/8 in
- Leg Length 1/4 in to 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XTS01T
- Zoro # G7510259
- UPC # 088381834216
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Leg Length | 1/4 in to 7/8 in |
Width | 2 1/2 in |
Depth Control | Yes |
Length | 9 7/8 in |
Height | 6 in |
For Staple Leg Length | 3/8 in to 7/8 in |
Overall Height | 8 3/8 in |
Overall Width | 3 5/8 in |
For Staple Width | 3/8 in |
Overall Length | 9 7/8 in |
Description
Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, Brushless Motor Yes, Voltage 18V DC, Firing Mode Bump, Depth Control Yes, For Staple Gauge 16 ga, For Staple Leg Length 3/8 in to 7/8 in, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 98, Clinch Direction None, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. Mfr No. BL1850B, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.