Shop All Cordless Tool Accessories
Makita
18V LXT® 3.0Ah Battery, 10/pk
Mfr # BL1830B-10
Zoro # G4917586
product price: $999.00
/pk 10, $99.90/ea
Free Shipping & Returns
Not eligible for select promotions
$999.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Makita 18V LXT Cordless Tools
- Cordless Tool Battery Type Li-Ion
- For Use With Mfr. Model Number BL1830B
- Series LXT(R)
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1830B-10
- Zoro # G4917586
- UPC # 088381276672
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Makita 18V LXT Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (10) Batteries |
For Use With Mfr. Model Number | BL1830B |
Series | LXT(R) |
Voltage | 18 V |
Item | Battery |
Battery Capacity | 3 Ah |
Features | 16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 35 Mins, Resists Self Discharge, Shock Absorbing Inner Liner |
Category Type | Battery Pack |
Charger Included | No |
Cordless Tool Kit Contents | (10) Batteries |
Wireless Tool Tracking | No |
Number of Batteries Included | 10 |
Battery Series | LXT(R) |
Number of Cells | 10 |
Weight | 1.4 lb |
Cordless Tool Battery Platform | 18V LXT |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 10, Voltage 18 V, Cordless Tool Kit Contents (10) Batteries, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 10
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Replacement Depth Gauge File - for CHAIN SHARP CSX (17310)
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- MAKITA 18V LXT® 3.0Ah Battery (BL1830B)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA 18V LXT® 5.0Ah Battery, 10/pk (BL1850B-10)
- MAKITA Ratchet Anvil Adapter, For RW01/XRW01 (191A51-1)
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- Makita Cordless Tool Accessories