Shop All Cordless Nailers & Staplers
Makita
18V LXT® 2" Brad Nailer, 18 Gauge
Mfr # XNB01Z
Zoro # G3108056
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18 V
- Series 18V LXT
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XNB01Z
- Zoro # G3108056
- UPC # 088381669917
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Height | 12 1/2 in |
Shank Dia. | 2.0 in |
Depth Control | Yes |
Width | 3 13/16 in |
Length | 11 5/8 in |
For Nail Length Range | 5/8 in to 2 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Makita, Series 18V LXT, Brushless Motor No, Tip Standard, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 100, Built-In Light Yes, Battery Series LXT, Charger Included No, Housing Material Plastic, Wireless Tool Tracking No, Handle Type Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1/2" - 2" Electric PVC Heater/Bender, 20 Amps, 120V (849)
- GEDORE Torque Wrench Head, Open, 14x18, 14mm (7118-14)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/4 in Size, Standard Socket, Black Phosphate (49-66-6319)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- MILWAUKEE TOOL M12 3/8" Crown Stapler (2447-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 30° Framing Nailer W/Belt Hook & Rafter Hook - Tool Only (ML2745-20)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer (Tool Only) (PCC790B)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler (Tool Only) (2843-20)
- Makita Cordless Nailers & Staplers