Shop All Cordless Tube and Pipe Cutters and Accessories
Makita
18V LXT® 18 Gauge Straight Shear
Mfr # XSJ01Z
Zoro # G3260591
product price: $414.00
/ea
Free Shipping & Returns
$414.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- Speed Range 0 to 3,000 SPM
- Includes Tool Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSJ01Z
- Zoro # G3260591
- UPC # 088381676007
- Country of Origin Multiple
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Min. Radius | 1 in |
Tool Length | 13 3/4 in |
Overall Length | 13 3/4 in |
Minimum Cutting Radius | 6 in |
Description
Shear, Primary Material Application Mild Steel; Stainless Steel, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 6 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 3.0 Ah, Maximum Strokes per Minute 3,000 stroke/min, Minimum Strokes per Minute 3,000 stroke/min, Battery Series 18V LXT, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-3/8L)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- MAKITA 18V LXT® 16 Gauge Nibbler (XNJ01Z)
- RIDGID Wheel, Cutter E2632 246 (33225)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 2 Batteries (2471-21, 48-11-2440)
- SUPERIOR TOOL Cutter Wheel F/2108736 (42135)
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- SUPERIOR TOOL Cable Saw Pvc (37730)
- Makita Cordless Tools