Shop All Cordless Tool Accessories
This Product is Discontinued
Makita
18V LXT® 13" Job Site Fan (Discontinued)
Mfr # DCF300Z
Zoro # G9991861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 4 Ah
- Length 12-1/2"
- Width 18-9/10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DCF300Z
- Zoro # G9991861
- UPC # 088381656320
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 12-1/2" |
Width | 18-9/10" |
Blade Diameter | 13 in |
Overall Length | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | 4 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | Bare Tool |
Includes | AC Adapter TE00000110 |
Series | 18V LXT |
Features | Durable Design Engineered to Withstand A Job Site Environment, Frame Structure Engineered to Reduce Wind Noise, Removable Front Guard, Tilt Up/Down Design Make It Convenient to Redirect Air Flow |
For Use With | Adapter |
Corded/Cordless | Cordless |
Category Type | Jobsite Fan |
Battery Pack Replacement | BL1840B Battery |
Item | Cordless Jobsite Fan |
Included Charger | No |
Number of Speeds | 3 |
Tool Weight | 10.4 lb |
Tilt Angle | 45 Degrees Down |
Cordless Tool Kit Contents | Bare Tool |
Oscillation Angle | 45 Degrees Left; 45 Degrees Right |
Power Source | Cordless |
Description
Cordless Jobsite Fan, Battery Platform LXT, Series 18V LXT, Blade Diameter 13 in, Number of Speeds 3, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Power Source Cordless, Features Durable Design Engineered to Withstand A Job Site Environment, Frame Structure Engineered to Reduce Wind Noise, Removable Front Guard, Tilt Up/Down Design Make It Convenient to Redirect Air Flow, Included Charger No, Includes AC Adapter TE00000110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.