Shop All Bluetooth & Smart Speakers
Makita
18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker
Mfr # XRM11
Zoro # G1958018
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V, 18 V
- Includes AC Adapter
- Features 3-Year Limited Warranty, Control Panel for Operation of Connected Mobile Devices, Delivers Rich Full Sound From One 4 in Woofer with a Passive Radiator and One 1.4 in Tweeter, Equipped with Bluetooth to Wirelessly Connect Mobile Devices, IP 65 Rated Water and Dust Resistant Construction is Engineered for Improved Operation in Harsh Job Site Conditions, Protective Bumpers, Two Speakers Can Be Connected to Listen in True Stereo Sound, Up to 10 Speakers Can Be Wirelessly Connected
- Battery Capacity 5 Ah
- For Use With 18V LXT(R) and 12V max CXT(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRM11
- Zoro # G1958018
- UPC # 088381895231
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Tool Height | 199 mm |
Tool Width | 8 1/4 in |
Tool Length | 8 1/2 in |
Tool Depth | 8 1/2 in |
Description
Speaker, Battery Platform 12V MAX CXT; 18V LXT, Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth, USB, Tool Length 8 1/2 in, Tool Depth 8 1/2 in, Tool Height 199 mm, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12 V, 18 V, Charging Type USB Charging, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 10.8 to 12V, 14.4V, 18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3136 Barcode Scanner Adaptor Strap, Black, 10 Pack (19169)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Streamlight Portable Scene Light (ML15-12342)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- NEON KNIGHT 8 inch Tailgate Bluetooth Speaker Portable Speaker with Microphone (NKTG)
- SPIDER-MAN Spider-Man 810660 The Amazing Spider-Man Bitty Boomers Bluetooth Speaker (810660)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Black Camo (JBLXTREME3CAMOAM)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- JBL Pulse 5 Waterproof Bluetooth Speaker, Black (JBLPULSE5BLKAM)
- LOGITECH Z407 Bluth Comp Spkrs Sub Wrl (980-001347)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- Makita Bluetooth & Smart Speakers