Shop All Cordless Tool Accessories
Makita
18V LXT® / 12V max CXT® Bluetooth® Job Site Radio
Mfr # XRM06B
Zoro # G1798087
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V, 18 V
- Battery Capacity 2 Ah, 5 Ah
- Length 10-3/8"
- Width 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRM06B
- Zoro # G1798087
- UPC # 088381817769
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 10-3/8" |
Width | 6-3/8" |
Tool Length | 10 1/4 in |
Tool Height | 11 5/8 in |
Tool Depth | 10 3/8 in |
Tool Width | 6 1/4 in |
Description
Radio Kit, Battery Platform 12V MAX CXT; 14.4V; 18V LXT, Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Bluetooth, USB, Tool Length 10 1/4 in, Tool Depth 10 3/8 in, Tool Height 11 5/8 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, (2) AA Batteries, Battery Capacity 2 Ah, 5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12 V, 18 V, Charging Type USB Charging, Number of Presets Stations 10, Bluetooth Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- CLE-LINE Pilot Drill 4" OAL Long Length With Whistle Notch On Shank 135° Split Point 1885 Cle-Line 1/4" (C25124)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- MAKITA 12V 4.0 AMP BATTERY (MPBL1041B)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- MAKITA Side Handle, For Hole Puncher (SC00000155)
- MAKITA 18V LXT® 9" Fan (DCF201Z)
- MAKITA Battery 14.4V Lithium Ion 3.0 Ah (BL1430B)
- MAKITA Charger Adapter, 18V (ADP10)
- MILWAUKEE TOOL M12 HAMMERVAC Nozzle (49-90-2300)
- Makita Cordless Tool Accessories