Shop All Cordless Nailers & Staplers
Makita
18V LXT® 1-3/8" Pin Nailer, 23 Gauge
Mfr # XTP02Z
Zoro # G1797901
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
- Series 18V LXT
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XTP02Z
- Zoro # G1797901
- UPC # 088381835404
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Length | 10 1/8 in |
Shank Dia. | 1.375" |
Height | 8 7/8 in |
Width | 3 1/8 in |
Depth Control | Yes |
For Nail Length Range | 5/8 in to 1 3/8 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Makita, Series 18V LXT, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 5/8 in to 1 3/8 in, Nail Capacity 120, Built-In Light Yes, Battery Series LXT, Charger Included No, Housing Material Plastic, Wireless Tool Tracking No, Handle Type Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- GENERAL WIRE SPRING General Wire 4" Rotary Saw Blade (4RSB)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/8" (84323N)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- SENCO Cordless 20 deg Framing Nailer Kit (10H0001N)
- FREEMAN 20V Cordless 34 Degree, 3-1/2in Clipped Head Framing Nailer Kit including Fasteners With Canvas Bag (PE20V3490)
- FREEMAN Electric 20V 3-In-1 Cordless 16/18 Gauge Nailer & Stapler With Canvas Bag (PE20V31618G)
- Makita Cordless Tools