Shop All Radios
Makita
18V Lith Job Site Radio
Mfr # XRM06B
Zoro # G908232586
Free Shipping & Returns
Not eligible for select promotions
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, LXT, LithiumIon, Cordless, Bluetooth Job Site Radio, Tool Only, No Battery Or Charger Included, Equipped With Bluetooth To Wirelessly Connect Your Mobile Device To Play Music, Menu Controls To Set FM MonoStereo, Clock Settings, Volume Snooze, Runs Up To 35 Hours With An 18V LXT LithiumIon 50Ah Battery 14 Hours With An 18V Compact LithiumIon 20Ah Battery Not Included, Compatible With 72V, 12V Max, 12V Max CXT, 144V, 18V LXT LithiumIon Batteries, Protective Bumpers Are Engineered For Increased Durability, 1 Auxiliary Port For MP3 Compatibility 1 USB Port For Charging Your Mobile Device, Delivers Rich Stereo Sound From 2 Powerful 35 Side Firing Speakers, Water Dust Resistant Construction Is Engineered For Improved Operation In Harsh Job Site Conditions, Only Use Genuine Makita Batteries Chargers, Includes AC Adapter 2 AA Battery For Clock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3ware 9650se Battery (9650SE BATTERY 3WARE)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- SNOM Wired Headset w QD RJ9 new VT- (A100M)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM01)
- MAKITA 4in Angle Grinder (GA4030)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- JENSEN Portable Bluetooth Recharageable Speaker (JEP-175)
- STRYKER Stryker SR655HPC 80-90W 10m Radio with 7 Color Selectable Face; Echo; Roger Beep; PA; 32 Stage Dimmer Built-in SWR Circuit (SR655HPC)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- Makita Radios