Shop All Radios
Makita
18V Lith Job Site Radio
Mfr # XRM06B
Zoro # G808232792
product price: $263.99
/ea
Sold in multiples of 2 for $527.98
Free Shipping & Returns
Not eligible for select promotions
$527.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, LXT, LithiumIon, Cordless, Bluetooth Job Site Radio, Tool Only, No Battery Or Charger Included, Equipped With Bluetooth To Wirelessly Connect Your Mobile Device To Play Music, Menu Controls To Set FM MonoStereo, Clock Settings, Volume Snooze, Runs Up To 35 Hours With An 18V LXT LithiumIon 50Ah Battery 14 Hours With An 18V Compact LithiumIon 20Ah Battery Not Included, Compatible With 72V, 12V Max, 12V Max CXT, 144V, 18V LXT LithiumIon Batteries, Protective Bumpers Are Engineered For Increased Durability, 1 Auxiliary Port For MP3 Compatibility 1 USB Port For Charging Your Mobile Device, Delivers Rich Stereo Sound From 2 Powerful 35 Side Firing Speakers, Water Dust Resistant Construction Is Engineered For Improved Operation In Harsh Job Site Conditions, Only Use Genuine Makita Batteries Chargers, Includes AC Adapter 2 AA Battery For Clock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Trackball Keyboard, WKB3150UB (WKB-3150UB)
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- ILC Replacement for Mitsubishi Mr-j3bat (MR-J3BAT MITSUBISHI)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM01)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- MAKITA 4in Angle Grinder (GA4030)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- GPX Portable AM/FM Radio (R116B)
- Makita Radios