Shop All Circular Saws
Makita
18V LiIon Circ Saw
Mfr # XSH06Z
Zoro # G607906924
product price: $334.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSH06Z
- Zoro # G607906924
- UPC # 88381869119
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, X2 LXT, 714 Cordless Circular Saw, LithiumIon, 36V Brushless, Tool Only, No Battery Or Charger Included, Delivers Up To 610 Crosscuts Per Charge In 2x4 SPF Lumber Using Two 50Ah Batteries, Automatic Speed Change Technology Adjusts Cutting Speed Torque During Cut For Optimum Performance, Extreme Protection Technology Is Engineered For Improved Dust Water Resistance For Operation In Harsh Conditions, Large 258 Cutting Capacity At 90 Degree, Electric Brake For Maximum Productivity, 56 Degree Bevel Capacity With Positive Stops At 225, 45 56 Degree, DieCast Magnesium Base, Blade Guard Blade Cover Provide A Lightweight, Durable Design, BuiltIn Tether Notch Tether Sold Separately, Dual LED Lights Illuminate The Work Area, Includes 714 24T Circular Saw Blade, Wrench Dust Extracting Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7410MT)
- WESTWARD Screw Extractor Spiral Flute Size #3 (2RUP1)
- WARNER Painter's Pry Bar (10350)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw (CC02Z)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- Makita Power Saws