Shop All Cordless Drills
This Product is Discontinued
Makita
18V DC Cordless Drill, Battery Included (Discontinued)
Mfr # XDT11R
Zoro # G0374039
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT11R
- Zoro # G0374039
- UPC # 088381699341
- Country of Origin China
- Category Cordless Drills
Dimensions
Tool Length | 5 11/16 in |
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,460 in-lb, Voltage 18 V, Brushless Motor No, Free Speed 2,900 RPM, Impact Rated Yes, Impacts per Minute 3,500, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. Mfr. No. BL1820B, 33RT41, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.