Shop All Pipe & Tubing Tool Parts
Makita
18V CRDLS 314 Planer
Mfr # XPK01Z
Zoro # G308126287
Free Shipping & Returns
Not eligible for select promotions
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XPK01Z
- Zoro # G308126287
- UPC # 88381662673
- Country of Origin United Kingdom
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, LXT, LithiumIon, Cordless, 314 Planer, Tool Only, No Battery Charger Included, Features 2 Blade Cutter Head With Double Edge Carbide Blades For Added Performance Smooth Finish, High Power To Weight Ratio, Weighs Only 74 LB With Battery Not Included, 14,000 RPM Motor Engineered For Faster Stock Removal, Click Depth Adjustment Knob With Easy To Read Scale With Settings From 0 To 564, Spring Loaded Stand Elevates The Base To Protect The Blades Workpiece, Precision Machined Aluminum Base For Planing Accuracy, Ergonomically Centered Balance With Rubberized Soft Grips On The Front Rear Handles For Increased Comfort On The Job, Only Use Genuine Makita Batteries Chargers, Includes Socket Wrench, Blade Set Blade Gauge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 in, 3/8 in Drive Metric, SAE, Torx, 13 pcs (CMMT49294)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- POWERBUILT 47Pc 3/8" Drive Mechanics Socket Set (642451)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- MAKITA Router D-Handle Base Assembly, RD1101, RF1101, RP1101 (193104-6)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- MAKITA 12" Portable Planer (2012NB)
- MAKITA 12" Planer Blade, Double Edged High Speed Steel, 2/pk (793346-8)
- JET Remote Control For Dust Collector (708636C)
- Makita Pipe & Tubing Tool Parts