Shop All Portable Vacuums
Makita
18V Compact Vacuum Kit
Mfr # BCL180W
Zoro # G102566432
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 2.7 lbs
- Battery Type 18V Compact Lithium-Ion
- Charge Time 15 mins
- Vacuum Capacity 1.3 pint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BCL180W
- Zoro # G102566432
- UPC # 88381605090
- Country of Origin Unknown
- Category Portable Vacuums
Dimensions
Overall Length | 18-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2.7 lbs |
Battery Type | 18V Compact Lithium-Ion |
Charge Time | 15 mins |
Vacuum Capacity | 1.3 pint |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- SCA TISSUE NORTH AMERICA LLC Tork Advanced Roll Paper Towels, 2 Ply, White (12024402 CPC)
- TENNANT Floor Machine Brush, 13 3/4 in Dia, White (SPPV02657)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA Cordless Robotic Vacuum, 5 Ah, 18 V (DRC300PT)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- METROVAC Full Size Vac N Blo 4.0 Peak HP Vacuum Cleaner/Blower, Accessories (PRO-83BA)
- Makita Portable Vacuums