Shop All Cordless Impact Tools
Makita
18V 7/16" Hex
Mfr # XWT09T
Zoro # G3963121
product price: $629.00
/ea
Free Shipping & Returns
$629.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Bl Brushless Motor Delivers 590 Ft.Lbs. Of Fastening Torque, Easy To Operate Forward/Reverse Switch, Electric Brake For Maximum Productivity, Tool Hook Secures The Tool When Not In Use
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT09T
- Zoro # G3963121
- UPC # 088381803557
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in Hex |
Overall Length | 9 in |
Description
Cordless Impact Driver Kits, Impact Wrench, Drive Size 7/16 in Hex, Drive Configuration Straight, Max. Torque 590 ft-lb, Battery Included, Voltage 18 V, Series LXT(R), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2,200, Max. No Load RPM 1,800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 9 in, Tool Weight 8.1 lb, Battery Included 38XU33, Battery Pack Replacement 38XU33
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (46615)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M150)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MAKITA 18 V. 1/2 CORDLESS IMPACT (MPXWT04Z)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT17Z)
- MAKITA 18 V LITH ANGLE IMPACT DRIVER (MPXLT01Z)
- MAKITA 18V 1/4" Hex (XDT13R)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- MILWAUKEE TOOL $M18 Fuel 1" D-Handle HTIW w/One-Key Kit (ML2868-22HD)
- Makita Cordless Impact Tools