Shop All Cordless Impact Tools
Makita
18V 7/16" Hex (1) 7/16" Utility Impact Wrench Tool
Mfr # XWT09XVZ
Zoro # G2765049
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Series LXT
- Drive Size 7/16 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XWT09XVZ
- Zoro # G2765049
- UPC # 088381851220
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in Hex |
Overall Length | 9 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 7/16 in Hex, Drive Configuration Straight, Max. Torque 590 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Tool Length 9 In., Tool Weight 8.1 lb, Clutch Style Impact, Battery Included 38XU33, Battery Pack Replacement 38XU33
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #1 - #6 (65036)
- DRILL AMERICA m19x1 HSS Metric Hand Tap (DWTSMT19X1)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA WRENCH KIT 18V LITHIUM-ION 1/2" DR IMP (MPXWT04TX)
- MAKITA 18V LXT® Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent (XWT13ZB)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA Impact Driver, 18V, w/Battery (XDT14Z + BL1840B)
- MAKITA 18V 1/2" Square (1) 1/2" Utility Impact Wrench Tool (XWT08XVZ)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrench Kit w/ M12™ REDLITHIUM™ XC6.0 Bat. (2555-22, 48-11-2460)
- Makita Cordless Impact Tools