Shop All Circular Saws
Makita
18V 612 Circular Saw
Mfr # XSH04ZB
Zoro # G007907101
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSH04ZB
- Zoro # G007907101
- UPC # 88381863483
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
18V 612 LXT LithiumIon subcompact brushless cordless circular saw TOOL ONLY Makita subcompact gives users 12V handling with 18V performance, and compatibility with the world's largest 18V cordless tool system This saw is engineered for cutting and ripping applications, and is ideal for any contractor seeking a more compact cutting solution for framing, roofing, formwork, and more It has a compact and ergonomic design at only 1058 and 64 lbs with 18V LXT Compact 20Ah battery, battery and charger sold separately The compact size combined with the Makitabuilt brushless motor delivers up to 5,000 RPM and a superior powertoweight ratio The saw is equipped with Makita's automatic speed change technology, which adjusts cutting speed and torque under load for optimum cutting performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- WILTON Replacement Vise Jaw, Copper, 3-1/2 in, Pr (404-3.5)
- MAKITA 7-1/4" Metal Cutting Saw (4131)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01M1)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- MAKITA 10-1/4" Circular Saw (5104)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- DREMEL Circular Saw Kit, 20V DC, 7/16" Arbor (US20V-01)
- Makita Power Saws