Shop All Cordless Impact Tools
Makita
18V 3/8" Square
Mfr # XWT06
Zoro # G4901111
Free Shipping & Returns
Not eligible for select promotions
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Voltage 18 V
- Handle Type Pistol Grip
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XWT06
- Zoro # G4901111
- UPC # 088381666657
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 6 1/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 155 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Length 6-1/8 In., Tool Weight 3.4 lb, Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15909)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- DREMEL Cordless Rotary Tool, 35,000 RPM, 9.98" L (8240-5)
- WHEELER-REX Threading Machine, 1/2"-4" (6790)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT18T)
- MAKITA 18V 7/16" Hex (1) 7/16" Utility Impact Wrench Tool (XWT09XVZ)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- Makita Cordless Tools