Shop All Cordless Impact Tools
This Product is Discontinued
Makita
18V 3/8" Square (Discontinued)
Mfr # XLT02
Zoro # G3371742
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Green Certification or Other Recognition ENERGY STAR
- Drive Configuration Right Angle
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLT02
- Zoro # G3371742
- UPC # 088381689267
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 15 1/4 in |
Head Height | 2 1/4 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Right Angle, Max. Torque 44 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2000, Cordless, Handle Type Right Angle, Battery Capacity (2) 3.0 Ah, Tool Length 15-1/4 In., Tool Weight 3.3 lb, Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.