Shop All Cordless Impact Tools
Makita
18V 3/8" Square (1) 3/8" Impact Wrench Tool
Mfr # XLT02Z
Zoro # G1643564
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Features Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLT02Z
- Zoro # G1643564
- UPC # 088381664523
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 15 1/4 in |
Head Height | 2 1/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Right Angle, Max. Torque 44 ft-lb, Bare Tool, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2000, Cordless, Handle Type Right Angle, Battery Capacity 3.0Ah, Tool Length 15-1/4 In., Tool Weight 3.3 lb, Battery Included No, Battery Pack Replacement 4NNN2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- KRAFT TOOL Lexan Knock Down Knife, 24" x 12 (DW194)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 37/64 (C20675)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA Cordless Impact Drivers, 18V DC (XLT02Z/BL1850B)
- MAKITA 18V 1/4" Hex (XDT131)
- MAKITA Impact Driver, 1/4 in Hex Drive, Straight (XDT14Z/BL1840BDC2)
- MAKITA 18V 1/4" Hex (XDT13T)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- Makita Cordless Impact Tools