Shop All Cordless Impact Tools
Makita
18V 3/4" Square
Mfr # XWT07T
Zoro # G7510085
product price: $619.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included 38XU33
- Drive Configuration Straight
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT07T
- Zoro # G7510085
- UPC # 088381838894
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 9 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Straight, Max. Torque 780 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 9 In., Tool Weight 8.1 lb, Battery Included 38XU33, Battery Pack Replacement 38XU33
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- IDEAL Ratchet Crimp Tool (30-500)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/ Roll Pouch (48-22-2204)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87462D2B103175)
- MAKITA 18V 1/2" Square (XWT08T)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- MAKITA Impact Wrench Kit, Cordless, 18VDC, 10 1/2 (XWT04S1)
- MAKITA 3/8" ANGLE IMP WR 18V (BARE TOOL) (MPXLT02Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA 18 V. 1/2 CORDLESS IMPACT (MPXWT04Z)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- Makita Cordless Tools