Shop All Cordless Impact Tools
Makita
18V 3/4" Square, 1/2" Square
Mfr # XWT07Z, XWT08Z + BL1840B-2
Zoro # G2578970
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Impact Wrench 48XT77, 48XT79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT07Z, XWT08Z + BL1840B-2
- Zoro # G2578970
- UPC # 088381803335
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square, 3/4 in Square |
Overall Length | 9 in |
Description
Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 1/2 in Square, 3/4 in Square, Drive Configuration Straight, Max. Torque 740 ft-lb, 780 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 9 In., Tool Weight 7.9 lb, 8.1 lb, Battery Included 33RT44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4980 (J4980)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- MAKITA 18V 7/16" Hex (1) 7/16" Utility Impact Wrench Tool (XWT09XVZ)
- MAKITA 18 V. 1/2 CORDLESS IMPACT (MPXWT04Z)
- MAKITA Compact Impact Wrench, 3/8 in Drive Sz (XWT16Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- MAKITA 18V 1/4" Hex (XDT131)
- ACDELCO P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool) (ARI20101T)
- Makita Cordless Impact Tools