Shop All Cordless Impact Tools
Makita
18V 3/4" Square (1) 3/4" Impact Wrench Tool
Mfr # XWT07Z
Zoro # G3963115
product price: $359.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included No
- Drive Size 3/4 in Square
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT07Z
- Zoro # G3963115
- UPC # 088381803335
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 9 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Straight, Max. Torque 780 ft-lb, Bare Tool, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Tool Length 9 In., Tool Weight 8.1 lb, Battery Included No, Battery Pack Replacement Mfr. No. BL1840B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- UNIBOR 2in x 2in Fully Automatic w/Reverse 120V (E50 AUTO)
- STARRETT Drill Gage (186)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XLT01Z)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- MAKITA 18V 3/8" Square (XWT06)
- MAKITA CXT 12.0 1/4" (WT04Z)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- MAKITA 18V LXT 20 Ah Brshlss Crdlss 38 Sq Dri Imp (MAKXWT12RB)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- Makita Cordless Impact Tools