Shop All Cordless Impact Tools
Makita
18V 1/4" Hex
Mfr # XLT01
Zoro # G1967481
product price: $499.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 3.9 lb
- Handle Type Right Angle
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLT01
- Zoro # G1967481
- UPC # 088381689243
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 15 1/4 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 530 in-lb, Voltage 18 V, Brushless Motor No, Free Speed 2,000 RPM, Impact Rated Yes, Impacts per Minute 3,000, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Model No. Mfr. No. BL1830B, 4NNN2, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- MAKITA 18V 1/4" Hex (XDT14T)
- MAKITA 18V 1/4" Hex (XDT13T)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- MILWAUKEE TOOL Impact Wrench, Cordless, Full-Size, 18VDC, Series: M18 FUEL (2867-22, 48-11-1880)
- Makita Cordless Impact Tools