Shop All Cordless Impact Tools
Makita
18V 1/4" Hex
Mfr # XDT131
Zoro # G2765021
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Handle Type Pistol Grip
- Includes Bag, Battery, Charger
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT131
- Zoro # G2765021
- UPC # 088381848695
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 3.0 Ah, Battery Model No. Mfr. No. BL1830B, 4NNN2, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb. (15730)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- MAKITA 18V LXT® Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent (XWT13ZB)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- Makita Cordless Impact Tools