Shop All Cordless Impact Tools
Makita
18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers
Mfr # XDT13Z, XDT13Z + BL1840B-2
Zoro # G2578569
product price: $536.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 3.3 lb
- Corded/Banded Cordless
- Drive Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT13Z, XDT13Z + BL1840B-2
- Zoro # G2578569
- UPC # 088381824019
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Model No. 33RT44, Mfr. No. BL4840B-2, Battery Series LXT, Charger Included No, Case Included No, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT08Z/BL1850B)
- MAKITA 12V 1/4" Hex (DT04R1)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT18T)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- Makita Cordless Impact Tools