Shop All Cordless Impact Tools
Makita
18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers
Mfr # XDT13Z, XDT11Z + BL1840B-2
Zoro # G2578620
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Includes (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers
- Impact Driver 34G794, 48ZU49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT13Z, XDT11Z + BL1840B-2
- Zoro # G2578620
- UPC # 088381824019
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5-7/16" |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impacts per Minute 3,600, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Handle Type Pistol Grip, Series LXT(R), Tool Weight 2.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534306)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- HHIP 3/32-1/2" 28 Piece Transfer Punch Set (8600-0041)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- MAKITA 18V 1/2" Square (XWT08T)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT07Z/BL1850B)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- Makita Cordless Tools