Shop All Cordless Impact Tools
Makita
18V 1/4" Hex (1) 1/4" Impact Driver Tool
Mfr # XST01Z
Zoro # G9991834
product price: $240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Hydraulic
- Corded/Cordless Cordless
- Voltage 18 V
- Battery Included No
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XST01Z
- Zoro # G9991834
- UPC # 088381690492
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 355 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,200 RPM, Impact Rated Yes, Impacts per Minute 1,400, 2,200, 2,700, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series LXT, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 3/8 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- MAKITA 18V 3/4" Square (XWT07T)
- MAKITA 18V 1/4" Hex (XDT131)
- MAKITA Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only) (XDT13Z)
- MAKITA 3/8" ANGLE IMP WR 18V (BARE TOOL) (MPXLT02Z)
- MAKITA 18V LXT 20 Ah Brshlss Crdlss 38 Sq Dri Imp (MAKXWT12RB)
- MILWAUKEE TOOL M12 FUEL 3/8" Stubby Impact Wrench (2554-20)
- Makita Cordless Tools