Shop All Cordless Impact Tools
Makita
18V 1/4" Hex (1) 1/4" Impact Driver Tool
Mfr # XPT02Z
Zoro # G5114687
Free Shipping & Returns
Not eligible for select promotions
$314.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Drive Size 1/4 in Hex
- Includes (1) 1/4" Impact Driver Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XPT02Z
- Zoro # G5114687
- UPC # 088381845229
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 3/4 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,330 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 2,800 RPM, Impact Rated Yes, Impacts per Minute 1,200, 2,400, 3,200, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series LXT, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 6 3/4 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL Vibratory Screed Kit (MXF381-2CP)
- LENOX 4 5/8 Bi Metal Hole Saw (3007474L)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench (WT05Z)
- MAKITA 18V 1/2" Square (XWT08T)
- MAKITA Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only) (XDT13Z)
- MAKITA 18V 1/2" Square (XWT05)
- MAKITA 18V 7/16" Hex (1) 7/16" Impact Wrench Tool (XWT09Z)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- Makita Cordless Impact Tools