Shop All Cordless Impact Tools
This Product is Discontinued
Makita
18V 1/4" Hex (1) 1/4" Impact Driver Tool (Discontinued)
Mfr # XDT15ZB
Zoro # G6293668
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Tool Weight 2.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT15ZB
- Zoro # G6293668
- UPC # 088381828093
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/4 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,240 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 3,900, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series LXT, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 1/4 in, Wireless Tool Tracking No, Power Source Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.