Shop All Cordless Impact Tools
Makita
18V 1/2" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's
Mfr # XWT08Z, XWT08Z + BL1840B-2
Zoro # G2579022
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT08Z, XWT08Z + BL1840B-2
- Zoro # G2579022
- UPC # 088381803458
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 9 in |
Description
Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 740 ft-lb, Battery Included, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 9 In., Tool Weight 7.9 lb, Battery Included 33RT44, Battery Pack Replacement 33RT44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Haines Roller, 6 Inch Dia., 7 (31931)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #40 (44110)
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/4)
- RIDGID Pipe Threading Replacement Dies, 1/2"-3/4" Alloy Right-Hand NPT Universal, 4-Piece (47745)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA WRENCH 3/8" IMP BARE TOOL (MPXWT06Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XST01Z)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT14Z/BL1850B)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT04Z)
- MILWAUKEE TOOL $M18 Fuel 1" D-Handle HTIW w/One-Key Kit (ML2868-22HD)
- Makita Cordless Tools