Shop All Cordless Impact Tools
Makita
18V 1/2" Square (1) 1/2" Impact Wrench Tool
Mfr # XWT08Z
Zoro # G3963097
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Series LXT
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT08Z
- Zoro # G3963097
- UPC # 088381803458
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 9 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 740 ft-lb, Bare Tool, Voltage 18 V, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Tool Length 9 In., Tool Weight 7.9 lb, Battery Included No, Battery Pack Replacement Mfr. No. BL1840B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch (5541610-14)
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- GUARDAIR Radiator Gun, w/60" Extension (INRG060SS)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT14Z/BL1850B)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- Makita Cordless Tools