Shop All Cordless Hammer Drills
This Product is Discontinued
Makita
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # XPH12T
Zoro # G2771848
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH12T
- Zoro # G2771848
- UPC # 088381826266
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/8 in |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 41.6 ft-lb, Blows per Minute 0 to 30,000, 0 to 7,500, Maximum Blows per Minute 7,500 bpm, 30,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.