Shop All Cordless Hammer Drills
Makita
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck
Mfr # XPH10R
Zoro # G8096649
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH10R
- Zoro # G8096649
- UPC # 088381804691
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 3/4 in |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 40 ft-lb, Blows per Minute 0 to 28,500, 0 to 9,000, Maximum Blows per Minute 9,000 bpm, 28,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- INGERSOLL-RAND HAMMER AIR IRT116 WITH 5 CHISELS (IRT116K)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- MAKITA XGT Cordless Rotary Hammer (GRH06PM)
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max (GMH01M1)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH03MB)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- Makita Cordless Hammer Drills