Shop All Cordless Hammer Drills
This Product is Discontinued
Makita
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # XPH07TB
Zoro # G9989856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 5.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH07TB
- Zoro # G9989856
- UPC # 088381674911
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 1/8 in |
Description
Cordless Hammer Drill/Driver Kit, Voltage 18.0 V, Chuck Size 1/2 in, Blows per Minute 0 to 8250/0 to 31,500, Brushless Motor Yes, Battery Capacity 5.0Ah, Clutch Style Adjustable, Handle Type T-Handle, Includes (2) Batteries, Belt Clip, Rapid Charger, Side Handle, Tool Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.