Shop All Cordless Hammer Drills
Makita
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck
Mfr # XPH03MB
Zoro # G9989883
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 4.0 Ah
- Includes (2) Batteries, Carrying Case, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH03MB
- Zoro # G9989883
- UPC # 088381807258
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 7/8 in |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 62.5 ft-lb, Blows per Minute 0 to 30,000, 0 to 6,000, Maximum Blows per Minute 6,000 bpm, 30,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- DYNAMIC Tools 18" Adjustable Wrench, Drop Forged (D072018)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) (2804-20)
- Makita Cordless Hammer Drills