Shop All Cordless Hammer Drills
This Product is Discontinued
Makita
18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (Discontinued)
Mfr # XPH11ZB
Zoro # G2124573
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
- Chuck Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH11ZB
- Zoro # G2124573
- UPC # 088381842631
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 15/16 in |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Subcompact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 7/16 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 29.1 ft-lb, Blows per Minute 0 to 25,500, 0 to 7,500, Maximum Blows per Minute 7,500 bpm, 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series LXT(R), Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.