Shop All Cordless Impact Tools
Makita
18.0 1/4" Tool Case
Mfr # XDT13R + BL1820B
Zoro # G9227292
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Size 1/4 in Hex
- Battery Included (3) 33RT41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XDT13R + BL1820B
- Zoro # G9227292
- UPC # 088381823999
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (3) 2.0 Ah, Battery Model No. 33RT41, Mfr. No. BL1820B, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 Carbon Steel Hex Rethreading Die (DWTHX112)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT14Z)
- MAKITA 18V LXT Brushless Impact Driver (XDT13Z + BL1840BDC2)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- MAKITA Cordless Impact Drivers, 18V DC (XLT02Z/BL1850B)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- Makita Cordless Tools