Shop All Cordless Impact Tools
Makita
18.0 1/4" Tool Case
Mfr # XDT131 + BL1830B
Zoro # G9225095
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Driver and Wrench Product Grouping Cordless Impact Driver Kits
- Max. Blows per Minute 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT131 + BL1830B
- Zoro # G9225095
- UPC # 088381848695
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Tool Length | 5" |
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Model No. 4NNN2, Mfr. No. BL1830B, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- STEEL GRIP Pipe Wrench Hvy Dty 12" (DR76584)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench (WT05Z)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- MAKITA Impact Wrench Kit, Cordless, 18VDC, 10 1/2 (XWT04S1)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- Makita Cordless Impact Tools