Shop All Cordless Impact Tools
This Product is Discontinued
Makita
18.0 1/2" (2) Batteries, Charger, Tool Bag (Discontinued)
Mfr # XWT08M
Zoro # G4609267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Size 1/2"
- Max. Torque 740 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XWT08M
- Zoro # G4609267
- UPC # 088381803472
- Country of Origin Japan
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Anvil Impact Action | Mechanical |
Corded/Cordless | Cordless |
Max. Torque | 740 ft.-lb. |
Brushless Motor | Yes |
Handle Type | Soft Grip |
Corded/Banded | Cordless |
Includes | (2) Batteries, Charger, Tool Bag |
Battery Capacity | 4.0Ah |
Voltage | 18.0 |
Cordless Tool Battery Type | Li-Ion |
Drive Configuration | Straight |
Features | Brushless Motor Eliminates Carbon Brushes, Enabling The Motor to Run Cooler and Efficiently |
Series | LXT(R) |
Tool Weight | 7.9 lb |
Battery Included | (2) 33RT43 |
Description
Cordless Impact Wrench Kits, Cordless Impact Wrench Kit, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 740 ft-lb, Battery Included, Voltage 18.0, Series LXT(R), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Soft Grip, Battery Capacity 4.0Ah, Tool Length 9 In., Tool Weight 7.9 lb, Battery Included (2) 33RT43, Battery Pack Replacement Mfr. No. BL1840B
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.