Shop All Chainsaw Chains
Makita
18" Saw Chain, .325", .050"
Mfr # E-00262
Zoro # G7823508
product price: $21.85
/ea
Not eligible for select promotions
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 18 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 0.325 in
- Number of Links 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00262
- Zoro # G7823508
- UPC # 088381553063
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 3/16 in |
Compatible Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 0.325 in |
Number of Links | 72 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Makita |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 72, File Size 3/16 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 1 ct Gel Indoor/Outdoor Roach and Ant Killer (HG-95769)
- BONIDE PRODUCTS Bonide Products Inc P-Bedbug Killer Ready To Use 1 Gallon (917203)
- GARDENWARE Reflective Bird Scare Tape (GA2691540)
- ILC Replacement For Fulham Npy-120-232-T8-Is Ballast (NPY-120-232-T8-IS)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- MAKITA 16" Saw Chain, 3/8" LP, .050" (E-00256)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- MAKITA 23/32" Mortiser Chain (A-16586)
- MAKITA 36V LXT BL 16" Chain Saw Kit (5.0Ah) (XCU04PT + BL1850B-2)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 94 Drive Links (18HX094E)
- Makita Chainsaws & Accessories