Shop All Chainsaw Sharpeners
Makita
18" Guide Bar, 3/8”, .050”
Mfr # E-00119
Zoro # G8181305
original price:
$54.55
4% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR
- Accessory Type Guide Bar
- Gauge 0.05 in
- Sharpening Stone Included No Sharpening Stone Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00119
- Zoro # G8181305
- UPC # 088381552912
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Guide Bar |
For Use With | Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Accessory Type | Guide Bar |
Gauge | 0.05 in |
Sharpening Stone Included | No Sharpening Stone Included |
Pitch | 3/8 in |
Compatible Chainsaw Manufacturer | EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Product Type | Chainsaw Bar |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Black Polished 0.5 Cu. Ft . 0.5 To 1.2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0153)
- GENERAL HYDROPONICS Floragro 1Qt (HGC718040)
- MTD Kit-Seal 4.5 Ener (953-05608)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- MAKITA Saw Chain Sharpening Kit 3/16 (D-75932)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- MAKITA Round Saw Chain Files, 2/Pk 13/64 (D-75770)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- MAKITA 12" Guide Bar, 3/8” LP, .043” (E-00066)
- OREGON Assembled File Guide, 5/32 (37534)
- Makita Chainsaw Sharpeners